Zoro Homepage

Stick Electrode, ENiFe-Cl, 1/8", 10 lb

  • Mfr # EL55125634

  • Zoro # G012320957


product price: $363.99
/ea
Sold in multiples of 3 for $1,091.97
Free Shipping & Returns

Key Features

Material
Cast Iron
Standards
AWS A5.15
Welding Current Designation
DCEP
AWS Classification
ENiFe-Cl
Series
Tech-Rod 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL55125634
Zoro #
G012320957
UPC #
736594007452
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
1/8 in

Details

Item
Stick Welding Electrodes
Material
Cast Iron
Standards
AWS A5.15
Welding Current Designation
DCEP
AWS Classification
ENiFe-Cl
Series
Tech-Rod 55
Container Type
Hermetically-Sealed Can
Tensile Strength (Minimum Required)
58 ksi
Process
Stick Welding (SMAW)
Yield Strength (Minimum Required)
43 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Cast Iron to Carbon Steel, Cast Iron to Cast Iron
Weight
10 lb

Description

Stick Welding Electrodes, AWS Classification ENiFe-Cl, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 58 ksi, Yield Strength (Minimum Required) 43 ksi, Series Tech-Rod 55, Weight 10 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Container Type Hermetically-Sealed Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.