Zoro Homepage

Stick Electrode, ENiFe-Cl, 3/32", 8 lb

  • Mfr # EL55093632

  • Zoro # G412320946


product price: $282.99
/ea
Sold in multiples of 3 for $848.97
Free Shipping & Returns

Key Features

Material
Cast Iron
Standards
AWS A5.15
Welding Current Designation
DCEP
AWS Classification
ENiFe-Cl
Series
Tech-Rod 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL55093632
Zoro #
G412320946
UPC #
736594007469
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Container Size
8 lb
Overall Diameter
3/32 in

Details

Item
Stick Welding Electrodes
Material
Cast Iron
Standards
AWS A5.15
Welding Current Designation
DCEP
AWS Classification
ENiFe-Cl
Series
Tech-Rod 55
Container Type
Hermetically-Sealed Can
Weight
8 lb
Yield Strength (Minimum Required)
43 ksi
For Material Type
Cast Iron to Carbon Steel, Cast Iron to Cast Iron
Tensile Strength (Minimum Required)
58 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
Stick Welding (SMAW)

Description

Stick Welding Electrodes, AWS Classification ENiFe-Cl, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 58 ksi, Yield Strength (Minimum Required) 43 ksi, Series Tech-Rod 55, Weight 8 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Container Type Hermetically-Sealed Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.