Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, ESt, 1/8", 14 L, 1 lb

  • Mfr # ED031542

  • Zoro # G412321042


product price: $17.29
/ea
Sold in multiples of 6 for $103.74

Key Features

Material
Cast Iron
Standards
AWS A5.15
Welding Current Designation
AC, DCEP
AWS Classification
ESt
Series
Ferroweld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED031542
Zoro #
G412321042
UPC #
015082650326
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
1 lb
Overall Diameter
1/8 in

Details

Item
Stick Electrodes
Material
Cast Iron
Standards
AWS A5.15
Welding Current Designation
AC, DCEP
AWS Classification
ESt
Series
Ferroweld
Container Type
Plastic Tube
Process
Stick Welding (SMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
1 lb
Tensile Strength (Minimum Required)
62 ksi
Yield Strength (Minimum Required)
50 ksi
For Material Type
Cast Iron to Cast Iron

Description

Stick Electrodes, AWS Classification ESt, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 62 ksi, Yield Strength (Minimum Required) 50 ksi, Series Ferroweld, Weight 1 lb, For Material Type Cast Iron to Cast Iron, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Container Type Plastic Tube, Standards AWS A5.15, Container Size 1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.