Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, ESt, 1/8", 14 L, 10 lb

  • Mfr # ED033882

  • Zoro # G812320942


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Standards
AWS A5.15
Welding Current Designation
AC, DCEP
AWS Classification
ESt
Series
Ferroweld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED033882
Zoro #
G812320942
UPC #
015082533278
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
1/8 in

Details

Item
Stick Welding Electrodes
Material
Cast Iron
Standards
AWS A5.15
Welding Current Designation
AC, DCEP
AWS Classification
ESt
Series
Ferroweld
Container Type
Hermetically-Sealed Can
Tensile Strength (Minimum Required)
62 ksi
Yield Strength (Minimum Required)
50 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
Stick Welding (SMAW)
Weight
10 lb
For Material Type
Cast Iron to Cast Iron

Description

Stick Welding Electrodes, AWS Classification ESt, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 62 ksi, Yield Strength (Minimum Required) 50 ksi, Series Ferroweld, Weight 10 lb, For Material Type Cast Iron to Cast Iron, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Container Type Hermetically-Sealed Can, Standards AWS A5.15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.