Zoro Homepage

Stick Electrode, Wrsld 15CrMn, 1/8", 10 lb

  • Mfr # ED021980

  • Zoro # G812846176


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Container Type
Cardboard Carton
Overall Length
14 in
For Material Type
Carbon Steel, Manganese Steel
Weight
10 lb
Alloy Type
Build-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED021980
Zoro #
G812846176
UPC #
015082219806
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Overall Diameter
1/8 in

Details

Container Type
Cardboard Carton
For Material Type
Carbon Steel, Manganese Steel
Item
Hardfacing Stick Electrode
Weight
10 lb
Alloy Type
Build-Up
Typical Application
Austenitic Manganese Frogs and Crossing Diamonds, Buckets, Crawler Track Pads and Sprockets, Crusher Rolls and Heads, Dipper Teeth and Lips, Dragline Pins and Links, Dredge Pump Casings, Hammers, Impactor Bars., Mill Wobblers
Series
Wearshield 15CrMn
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Process
Stick Welding (SMAW)
Welding Current Designation
AC, DCEP
Rockwell Hardness
18 to 24 HRC (As Welded), 40 to 50 HRC (Work Hardened)

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Build-Up, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, Overall Diameter 1/8 in, Overall Length 14 in, Series Wearshield 15CrMn, Weight 10 lb, For Material Type Carbon Steel, Manganese Steel, Welding Current Designation AC, DCEP, Container Type Cardboard Carton, Rockwell Hardness 18 to 24 HRC (As Welded), 40 to 50 HRC (Work Hardened)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.