Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, Wrsld 15CrMn, 5/32", 10 lb

  • Mfr # ED021982

  • Zoro # G412846118


product price: $139.94
/ea
Free Shipping & Returns

Key Features

Process
Stick Welding (SMAW)
Rockwell Hardness
18 to 24 HRC (As Welded), 40 to 50 HRC (Work Hardened)
Welding Current Designation
AC, DCEP
Overall Diameter
5/32 in
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED021982
Zoro #
G412846118
UPC #
015082219820
Country of Origin
Mexico

Dimensions

Overall Diameter
5/32 in
Overall Length
14 in

Details

Process
Stick Welding (SMAW)
Rockwell Hardness
18 to 24 HRC (As Welded), 40 to 50 HRC (Work Hardened)
Welding Current Designation
AC, DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Container Type
Cardboard Carton
Alloy Type
Build-Up
Weight
10 lb
For Material Type
Carbon Steel, Manganese Steel
Typical Application
Austenitic Manganese Frogs and Crossing Diamonds, Buckets, Crawler Track Pads and Sprockets, Crusher Rolls and Heads, Dipper Teeth and Lips, Dragline Pins and Links, Dredge Pump Casings, Hammers, Impactor Bars., Mill Wobblers
Series
Wearshield 15CrMn
Item
Hardfacing Stick Electrode

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Build-Up, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, Overall Diameter 5/32 in, Overall Length 14 in, Series Wearshield 15CrMn, Weight 10 lb, For Material Type Carbon Steel, Manganese Steel, Welding Current Designation AC, DCEP, Container Type Cardboard Carton, Rockwell Hardness 18 to 24 HRC (As Welded), 40 to 50 HRC (Work Hardened)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.