Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, Wrsld 60, 5/32", 10 lb

  • Mfr # ED022011

  • Zoro # G512320952


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
AC, DCEP
Series
Wearshield 60
Overall Length
14 in
Container Type
Cardboard Carton
Process
Stick Welding (SMAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED022011
Zoro #
G512320952
UPC #
015082220116
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Overall Diameter
5/32 in

Details

Item
Hardfacing Stick Electrode
Welding Current Designation
AC, DCEP
Series
Wearshield 60
Container Type
Cardboard Carton
Process
Stick Welding (SMAW)
Typical Application
Bucket Lips, Coal Pulverizer Rolls, Dragline Bucket Sides and Bottom, Wear Plates, Dredge Pump Casings, Grader Blades, Pug Mill Paddles, Pulverizer Jaws, Scarifier Teeth, Screw Conveyors
Weight
10 lb
For Welding Position
Flat, Horizontal
Rockwell Hardness
57 to 60 HRC (1 Layer), 60 to 62 HRC (2 Layers)
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel
Alloy Type
Severe Abrasion

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Severe Abrasion, For Welding Position Flat, Horizontal, Overall Diameter 5/32 in, Overall Length 14 in, Series Wearshield 60, Weight 10 lb, For Material Type Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel, Welding Current Designation AC, DCEP, Container Type Cardboard Carton, Rockwell Hardness 57 to 60 HRC (1 Layer), 60 to 62 HRC (2 Layers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.