Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrode, Wrsld FRGMNG, 3/16", 10 lb

  • Mfr # ED033135

  • Zoro # G403508803


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Process
Stick Welding (SMAW)
Alloy Type
Build-Up
Rockwell Hardness
20 to 30 HRC (As Welded), 40 to 50 HRC (Work Hardened)
Spool Type
Hermetically-Sealed Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED033135
Zoro #
G403508803
UPC #
015082891712
Country of Origin
Mexico

Dimensions

Length
14 in
Wire Diameter
3/16 in

Details

Process
Stick Welding (SMAW)
Alloy Type
Build-Up
Rockwell Hardness
20 to 30 HRC (As Welded), 40 to 50 HRC (Work Hardened)
Spool Type
Hermetically-Sealed Can
Container Type
Hermetically-Sealed Can
Typical Application
Crossing Diamonds, Railroad Frogs
Welding Current Designation
AC, DCEP
Item
Hardfacing Stick Electrode
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Weight
10 lb
Material
Stick (SMAW) Electrode
Series
Wearshield FROG MANG
For Material Type
Manganese Steel

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Build-Up, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, Overall Diameter 3/16 in, Overall Length 14 in, Series Wearshield FROG MANG, Weight 10 lb, For Material Type Manganese Steel, Welding Current Designation AC, DCEP, Container Type Hermetically-Sealed Can, Rockwell Hardness 20 to 30 HRC (As Welded), 40 to 50 HRC (Work Hardened), Typical Application Crossing Diamonds, Railroad Frogs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.