Zoro Homepage

Stick Electrode, Wrsld ME, 5/32", 10 lb

  • Mfr # ED023324

  • Zoro # G512846209


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Series
Wearshield ME
Weight
10 lb
Alloy Type
Severe Abrasion
Typical Application
Augers, Blast Furnace Bells, Bucket Teeth, Dozer Blades, Muller Tires
Rockwell Hardness
49 HRC (1 Layer), 55 HRC (3 Layers)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED023324
Zoro #
G512846209
UPC #
015082233246
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Overall Diameter
5/32 in

Details

Series
Wearshield ME
Weight
10 lb
Alloy Type
Severe Abrasion
Item
Hardfacing Stick Electrode
Typical Application
Augers, Blast Furnace Bells, Bucket Teeth, Dozer Blades, Muller Tires
Rockwell Hardness
49 HRC (1 Layer), 55 HRC (3 Layers)
Welding Current Designation
AC, DCEP
For Material Type
Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel
Container Type
Cardboard Carton
For Welding Position
Flat, Horizontal
Process
Stick Welding (SMAW)

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Severe Abrasion, For Welding Position Flat, Horizontal, Overall Diameter 5/32 in, Overall Length 14 in, Series Wearshield ME, Weight 10 lb, For Material Type Carbon Steel, Low-Alloy Steel, Manganese Steel, Stainless Steel, Welding Current Designation AC, DCEP, Container Type Cardboard Carton, Rockwell Hardness 49 HRC (1 Layer), 55 HRC (3 Layers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.