Zoro Homepage

Stick Electrode, Wrsld Mngjet, 3/16", 10 lb

  • Mfr # ED021978

  • Zoro # G212321020


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
AC, DCEP
Series
Wearshield Mangjet
Overall Length
14 in
Container Type
Cardboard Carton
Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED021978
Zoro #
G212321020
UPC #
015082219783
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Overall Diameter
3/16 in

Details

Item
Hardfacing Stick Electrode
Welding Current Designation
AC, DCEP
Series
Wearshield Mangjet
Container Type
Cardboard Carton
Weight
10 lb
Typical Application
Cams, Coiler Rolls, Continuous Caster Rolls, Extruder Rams, Idlers and Drive Sprockets, Mine Car and Crane Wheels. Brake Drums, Pinch Rolls, Power Shovel Tumblers, Shafts, Tractor Rollers, Trunnions
For Material Type
Carbon Steel, Manganese Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Rockwell Hardness
18 HRC (As Welded, 2 Layers), 47 HRC (Work Hardened, 2 Layers)
Alloy Type
Build-Up
Process
Stick Welding (SMAW)

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Build-Up, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, Overall Diameter 3/16 in, Overall Length 14 in, Series Wearshield Mangjet, Weight 10 lb, For Material Type Carbon Steel, Manganese Steel, Welding Current Designation AC, DCEP, Container Type Cardboard Carton, Rockwell Hardness 18 HRC (As Welded, 2 Layers), 47 HRC (Work Hardened, 2 Layers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.