Zoro Homepage

Stick Electrode, Wrsld Supr R, 3/16", 10 lb

  • Mfr # ED035352

  • Zoro # G712320967


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
AC, DCEP
Series
Wearshield Super Rail
Overall Length
14 in
Container Type
Hermetically-Sealed Can
Typical Application
Rail Crossing Points, Rail Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED035352
Zoro #
G712320967
UPC #
30015082631227
Country of Origin
Mexico

Dimensions

Overall Length
14 in
Overall Diameter
3/16 in

Details

Item
Hardfacing Stick Electrode
Welding Current Designation
AC, DCEP
Series
Wearshield Super Rail
Container Type
Hermetically-Sealed Can
Typical Application
Rail Crossing Points, Rail Ends
For Welding Position
Flat, Horizontal
Alloy Type
Build-Up
For Material Type
Manganese Steel
Process
Stick Welding (SMAW)
Weight
10 lb

Description

Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Build-Up, For Welding Position Flat, Horizontal, Overall Diameter 3/16 in, Overall Length 14 in, Series Wearshield Super Rail, Weight 10 lb, For Material Type Manganese Steel, Welding Current Designation AC, DCEP, Container Type Hermetically-Sealed Can, Typical Application Rail Crossing Points, Rail Ends

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.