Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Electrodes, E7018-1 H4R, 5/32" dia

  • Mfr # ED040102

  • Zoro # G809615723


product price: $285.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E7018-1 H4R
Series
IronArc 7018-1 MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED040102
Zoro #
G809615723
UPC #
015082645339
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
50 lb
Overall Diameter
5/32 in

Details

Item
Stick Electrodes
Material
Carbon Steel
Standards
AWS A5.1
Welding Current Designation
AC, DCEP
AWS Classification
E7018-1 H4R
Series
IronArc 7018-1 MR
Container Type
Hermetically-Sealed Can
Elongation (Minimum Required)
22 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
64 to 69 ksi
Yield Strength (Minimum Required)
58 ksi
For Material Type
Carbon Steel to Carbon Steel
Weight
50 lb
Tensile Strength (As Welded)
79 to 84 ksi
Elongation (As Welded)
29% to 32%
Finish/Coating
Low-Hydrogen
For Material Grade
A1008, A1011, A1018, A105, A106, A131, A134, A135, A139, A161, A178, A179, A181, A192, A210, A214, A216, A226, A234, A242, A252, A266, A27, A283, A284, A285, A328, A333, A334, A350, A352, A356, A36, A366, A372, A381, A414, A420, A442, A500, A501, A508, A515, A516, A523, A524, A529, A53, A537, A539, A541, A556, A557, A562, A569, A570, A572, A573, A587, A589, A595, A606, A607, A611, A612, A615, A617, A618, A620, A656, A660, A668, A675, A694, A695, A696, A709, A714, A715, A732, A737, A758, A765, A769, A822, A841, A847, A850, A858, A907, A935, A936, A984, A992, A996

Description

Stick Electrodes, AWS Classification E7018-1 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 79 to 84 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 69 ksi, Series IronArc 7018-1 MR, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.