Zoro Homepage

Stick Electrodes

  • Mfr # ED040101-1

  • Zoro # G811248513


product price: $58.35
/ea

Key Features

Material
Carbon Steel
Standards
AWS A5.1, CSA W48
Welding Current Designation
AC, DCEP
AWS Classification
E7018-1 H4R
Series
IronArc 7018-1 MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED040101-1
Zoro #
G811248513
UPC #
015082705439
Country of Origin
United States

Dimensions

Overall Length
14 in
Container Size
10 lb
Overall Diameter
1/8 in

Details

Item
Stick Electrode
Material
Carbon Steel
Standards
AWS A5.1, CSA W48
Welding Current Designation
AC, DCEP
AWS Classification
E7018-1 H4R
Series
IronArc 7018-1 MR
Container Type
Can
Process
Stick Welding (SMAW)
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
64 to 69 ksi
Elongation (Minimum Required)
22 %
Tensile Strength (As Welded)
79 to 84 ksi
Elongation (As Welded)
29% to 32%
Yield Strength (Minimum Required)
58 ksi
Weight
10 lb

Description

Stick Electrode, AWS Classification E7018-1 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 79 to 84 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 64 to 69 ksi, Series IronArc 7018-1 MR, Weight 10 lb, Welding Current Designation AC, DCEP, Container Type Can, Standards AWS A5.1, CSA W48, Container Size 10 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.