Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Stick Welder, 60 Hz, 20 A (Single-Phase) (Discontinued)

  • Mfr # K5600-1
  • Zoro # G716173590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5600-1
Zoro #
G716173590
UPC #
015082707655
Country of Origin
Multiple

Details

Item
Stick Welder
Polarity
DC
Features
Dual Input Voltage - 120V And 230V, High Frequency Start, Lightweight Portability, Multi-Process Capable, Pulsed TIG Mode, Two Stick Modes
Series
Sprinter(TM) 180Si
Application
Brewery, Construction, Distillery, General Fabrication, Maintenance & Repair, Repair Welding, Shipbuilding, Structural Welding
Includes
(1) 230V to 120V Power Cord Adapter, (1) Carrying Case, (1) Heavy Duty Work Clamp and Cable, (1) Insulated Electrode Holder and Cable, (1) Sprinter(TM) 180Si Welder
Input Voltage
120 V, 230 V
Phase
Single-Phase
Welding Processes
Stick (SMAW), TIG (GTAW)
TIG Welding Maximum Output Current
200 A (Single-Phase)
Welding Mode
CC
Stick Welding Minimum Output Current
20 A (Single-Phase)
Stick Welding Output @ Duty Cycle
85A @ 23.2 V, 40%
Cable Connection Type
Dinse-Style
For Material Type
Steel
Stick Welding Maximum Output Current
180 A (Single-Phase)
Open Circuit Voltage
65 V
Power Cord Included
Yes
Input Frequency
60 Hz
TIG Arc Start Feature
High Frequency Start
Color
Black; Red
Remote Connection Type
8-Pin
TIG Welding Minimum Output Current
10 A (Single-Phase)
Model
Sprinter(TM) 180Si
TIG Welding Output @ Duty Cycle
110 A @ 14.6 V, 40%
Effective Input Current
22 A @ 120 V, 29 A @ 230 V

Description

Stick Welder, For Material Type Steel, Input Frequency 60 Hz, Input Voltage 120 V, 230 V, Phase Single-Phase, Polarity DC, Model Sprinter(TM) 180Si, Stick Welding Maximum Output Current 180 A, TIG Welding Maximum Output Current 200 A, Cable Connection Type Dinse-Style, Remote Connection Type 8-Pin (Lincoln), Stick Welding Output @ Duty Cycle 180 A @ 26.4 V, 25 Percent (230 V), 85 A @ 23.2 V, 40 Percent (120 V)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.