Submerged Arc Welding Wire, AC, DCEN, DCEP, Carbon Steel, 1,000 lb

  • Mfr # ED011757

  • Zoro # G9824123


product price:  $5,990.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Standards
AWS A5.17, AWS A5.23, MIL-EL12
Material
Carbon Steel
Container Type
Drum
AWS Classification
EL12
Series
Lincolnweld L-60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED011757
Zoro #
G9824123
UPC #
015082025261
Country of Origin
Canada

Dimensions

Wire Diameter
5/32 in

Details

Standards
AWS A5.17, AWS A5.23, MIL-EL12
Material
Carbon Steel
Container Type
Drum
AWS Classification
EL12
Series
Lincolnweld L-60
For Material Type
Carbon Steel
Tensile Strength (Minimum Required)
70 ksi
For Welding Position
Flat, Horizontal
Welding Current Designation
AC, DCEN, DCEP
Wire Type
Solid
Process
Submerged Arc Welding (SAW)
Number of Passes
Multiple Passes, Single Pass
Weight
1,000 lb
Finish/Coating
Copper-Coated
Item
Submerged Arc Welding Wire
Spool Type
Drum

Description

Submerged Arc Welding Wire, AWS Classification EL12, Container Type Drum, Finish/Coating Copper-Coated, For Material Type Carbon Steel, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-60, Standards AWS A5.17, AWS A5.23, MIL-EL12, Tensile Strength (Minimum Required) 70 ksi, Weight 1,000 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.