Submerged Arc Welding Wire, AC, DCEN, DCEP, Carbon Steel, 1,000 lb

  • Mfr # ED011811

  • Zoro # G9824105


product price:  $5,773.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Standards
AWS A5.17, AWS A5.23, MIL-EM12K
Material
Carbon Steel
Container Type
Drum
Series
Lincolnweld L-61
AWS Classification
EM12K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED011811
Zoro #
G9824105
UPC #
015082025469
Country of Origin
Canada

Dimensions

Wire Diameter
3/16 in

Details

Standards
AWS A5.17, AWS A5.23, MIL-EM12K
Material
Carbon Steel
Container Type
Drum
Series
Lincolnweld L-61
AWS Classification
EM12K
Wire Type
Solid
Weight
1,000 lb
For Material Type
Carbon Steel
Number of Passes
Multiple Passes, Single Pass
Process
Submerged Arc Welding (SAW)
Finish/Coating
Copper-Coated
Welding Current Designation
AC, DCEN, DCEP
Tensile Strength (Minimum Required)
70 ksi
For Welding Position
Flat, Horizontal
Item
Submerged Arc Welding Wire
Spool Type
Drum

Description

Submerged Arc Welding Wire, AWS Classification EM12K, Container Type Drum, Finish/Coating Copper-Coated, For Material Type Carbon Steel, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 3/16 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-61, Standards AWS A5.17, AWS A5.23, MIL-EM12K, Tensile Strength (Minimum Required) 70 ksi, Weight 1,000 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.