Submerged Arc Welding Wire, AC, DCEN, DCEP, Carbon Steel, 60 lb

  • Mfr # ED011051

  • Zoro # G6461156


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.17
Series
Lincolnweld LA-71
Container Type
Coil
AWS Classification
EM14K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED011051
Zoro #
G6461156
UPC #
015082023632
Country of Origin
Canada

Dimensions

Wire Diameter
1/8 in

Details

Material
Carbon Steel
Standards
AWS A5.17
Series
Lincolnweld LA-71
Container Type
Coil
AWS Classification
EM14K
For Material Type
Low-Alloy Steels
Number of Passes
Multiple Passes, Single Pass
Weight
60 lb
Process
Submerged Arc Welding (SAW)
Wire Type
Solid
Tensile Strength (Minimum Required)
70 ksi
For Welding Position
Flat, Horizontal
Welding Current Designation
AC, DCEN, DCEP
Finish/Coating
Copper-Coated
Item
Submerged Arc Welding Wire
Spool Type
Coil

Description

Submerged Arc Welding Wire, AWS Classification EM14K, Container Type Coil, Finish/Coating Copper-Coated, For Material Type Low-Alloy Steels, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 1/8 in, Process Submerged Arc Welding (SAW), Series Lincolnweld LA-71, Standards AWS A5.17, Tensile Strength (Minimum Required) 70 ksi, Weight 60 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.