Submerged Arc Welding Wire, AC, DCEN, DCEP, Carbon Steel, 60 lb

  • Mfr # ED011053

  • Zoro # G6977652


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.17
Series
Lincolnweld LA-71
Container Type
Coil
AWS Classification
EM14K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED011053
Zoro #
G6977652
UPC #
015082023656
Country of Origin
Canada

Dimensions

Wire Diameter
5/32 in

Details

Material
Carbon Steel
Standards
AWS A5.17
Series
Lincolnweld LA-71
Container Type
Coil
AWS Classification
EM14K
Number of Passes
Multiple Passes, Single Pass
Finish/Coating
Copper-Coated
Weight
60 lb
Tensile Strength (Minimum Required)
70 ksi
Wire Type
Solid
Process
Submerged Arc Welding (SAW)
Welding Current Designation
AC, DCEN, DCEP
For Material Type
Low-Alloy Steels
For Welding Position
Flat, Horizontal
Item
Submerged Arc Welding Wire
Spool Type
Coil

Description

Submerged Arc Welding Wire, AWS Classification EM14K, Container Type Coil, Finish/Coating Copper-Coated, For Material Type Low-Alloy Steels, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld LA-71, Standards AWS A5.17, Tensile Strength (Minimum Required) 70 ksi, Weight 60 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.