Submerged Arc Welding Wire, AC, DCEN, DCEP, Carbon Steel, 60 lb
Mfr # ED011323
Zoro # G6521304
product price: $362.40
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
AWS A5.17, MIL-70S-3
AWS Classification
EA3K
Series
Lincolnweld L-50
Container Type
Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED011323
Zoro #
G6521304
UPC #
015082024509
Country of Origin
Canada
Dimensions
Wire Diameter
1/8 in
Details
Material
Carbon Steel
Standards
AWS A5.17, MIL-70S-3
AWS Classification
EA3K
Series
Lincolnweld L-50
Container Type
Coil
For Material Type
Carbon Steel
Process
Submerged Arc Welding (SAW)
Welding Current Designation
AC, DCEN, DCEP
Weight
60 lb
Wire Type
Solid
Finish/Coating
Copper-Coated
Number of Passes
Multiple Passes, Single Pass
For Welding Position
Flat, Horizontal
Tensile Strength (Minimum Required)
70 ksi
Item
Submerged Arc Welding Wire
Spool Type
Coil
Description
Submerged Arc Welding Wire, AWS Classification EA3K, Container Type Coil, Finish/Coating Copper-Coated, For Material Type Carbon Steel, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 1/8 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-50, Standards AWS A5.17, MIL-70S-3, Tensile Strength (Minimum Required) 70 ksi, Weight 60 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.