Submerged Arc Welding Wire, AC, DCEN, DCEP, Carbon Steel, 750 lb
Mfr # ED011826
Zoro # G9824062
product price:Â $4,679.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Standards
AWS A5.17, AWS A5.23, MIL-EM12K
Material
Carbon Steel
Series
Lincolnweld L-61
AWS Classification
EM12K
Container Type
Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED011826
Zoro #
G9824062
UPC #
015082025612
Country of Origin
Canada
Dimensions
Wire Diameter
5/64 in
Details
Standards
AWS A5.17, AWS A5.23, MIL-EM12K
Material
Carbon Steel
Series
Lincolnweld L-61
AWS Classification
EM12K
Container Type
Reel
Weight
750 lb
Wire Type
Solid
Tensile Strength (Minimum Required)
70 ksi
Number of Passes
Multiple Passes, Single Pass
For Welding Position
Flat, Horizontal
Finish/Coating
Copper-Coated
For Material Type
Carbon Steel
Welding Current Designation
AC, DCEN, DCEP
Process
Submerged Arc Welding (SAW)
Item
Submerged Arc Welding Wire
Spool Type
Reel
Description
Submerged Arc Welding Wire, AWS Classification EM12K, Container Type Reel, Finish/Coating Copper-Coated, For Material Type Carbon Steel, For Welding Position Flat, Horizontal, Material Carbon Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/64 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-61, Standards AWS A5.17, AWS A5.23, MIL-EM12K, Tensile Strength (Minimum Required) 70 ksi, Weight 750 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.