Submerged Arc Welding Wire, AC, DCEN, DCEP, Low-Alloy Steel, 1,000 lb

  • Mfr # ED021193

  • Zoro # G9824053


product price:  $7,869.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Standards
AWS A5.23
Material
Low-Alloy Steel
Series
Lincolnweld L-70
Container Type
Drum
AWS Classification
EA1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED021193
Zoro #
G9824053
UPC #
015082042589
Country of Origin
Canada

Dimensions

Wire Diameter
5/32 in

Details

Standards
AWS A5.23
Material
Low-Alloy Steel
Series
Lincolnweld L-70
Container Type
Drum
AWS Classification
EA1
Number of Passes
Multiple Passes, Single Pass
Wire Type
Solid
Tensile Strength (Minimum Required)
70 ksi
Process
Submerged Arc Welding (SAW)
Welding Current Designation
AC, DCEN, DCEP
Weight
1,000 lb
Finish/Coating
Copper-Coated
For Material Type
Low-Alloy Steels
For Welding Position
Flat, Horizontal
Item
Submerged Arc Welding Wire
Spool Type
Drum

Description

Submerged Arc Welding Wire, AWS Classification EA1, Container Type Drum, Finish/Coating Copper-Coated, For Material Type Low-Alloy Steels, For Welding Position Flat, Horizontal, Material Low-Alloy Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-70, Standards AWS A5.23, Tensile Strength (Minimum Required) 70 ksi, Weight 1,000 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.