Shop LINCOLN ELECTRIC
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Submerged Arc Welding Wire, AC, DCEN, DCEP, Low-Alloy Steel, 1,000 lb
- Mfr # ED027225
- Zoro # G9824044
product price:Â
$
9,364.99
/ea
Key Features
Welding Current Designation
DCEP, DCEN, AC
Material
Low Alloy Steel
Weight
1,000 lb
For Material Type
Nickel
Process
Submerged Arc Welding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED027225
- Zoro #
- G9824044
- UPC #
- 015082334967
- Country of Origin
- Canada
- Item
- Submerged Arc Welding Wire
- Welding Current Designation
- DCEP, DCEN, AC
- Material
- Low Alloy Steel
- Weight
- 1,000 lb
- For Material Type
- Nickel
- Process
- Submerged Arc Welding
- Wire Type
- Solid
- For Welding Position
- Flat, Horizontal
- Series
- Lincolnweld LA-75
- AWS Classification
- ENi1K
- Spool Type
- Drum
- Standards
- AWS A5.23
- Container Type
- Drum
- Number of Passes
- Multiple Passes, Single Pass
- Tensile Strength (Minimum Required)
- 70 ksi
- Finish/Coating
- Copper-Coated
- Shell Material
- Low-Alloy Steel
- Traction Material
- Low-Alloy Steel
Dimensions
- Wire Diameter
- 3/32 in
- Overall Diameter
- 3/32 in
Description
Submerged Arc Welding Wire, AWS Classification ENi1K, Container Type Drum, Finish/Coating Copper-Coated, For Material Type Nickel, For Welding Position Flat, Horizontal, Material Low-Alloy Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 3/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld LA-75, Standards AWS A5.23, Tensile Strength (Minimum Required) 70 ksi, Weight 1,000 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.