Submerged Arc Welding Wire, AC, DCEN, DCEP, Low-Alloy Steel, 60 lb

  • Mfr # ED010999

  • Zoro # G7044651


product price:  $842.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.23, MIL-100S-1, MIL-100S-2
Container Type
Coil
AWS Classification
EM2, ER100S-G, ER110S-G
Series
Lincolnweld LA-100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED010999
Zoro #
G7044651
UPC #
015082023571
Country of Origin
Germany

Dimensions

Wire Diameter
3/32 in

Details

Item
Submerged Arc Welding Wire
Material
Low-Alloy Steel
Standards
AWS A5.23, MIL-100S-1, MIL-100S-2
Container Type
Coil
AWS Classification
EM2, ER100S-G, ER110S-G
Series
Lincolnweld LA-100
Yield Strength (Minimum Required)
690 MPa
Finish/Coating
Copper-Coated
Process
Submerged Arc Welding (SAW)
For Welding Position
Flat, Horizontal
Weight
60 lb
Wire Type
Solid
Welding Current Designation
AC, DCEN, DCEP
Number of Passes
Multiple Passes, Single Pass
Tensile Strength (Minimum Required)
100 ksi
For Material Type
High Strength Steels
Spool Type
Coil

Description

Submerged Arc Welding Wire, AWS Classification EM2, ER100S-G, ER110S-G, Container Type Coil, Finish/Coating Copper-Coated, For Material Type High Strength Steels, For Welding Position Flat, Horizontal, Material Low-Alloy Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 3/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld LA-100, Standards AWS A5.23, MIL-100S-1, MIL-100S-2, Tensile Strength (Minimum Required) 100 ksi, Weight 60 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.