Submerged Arc Welding Wire, AC, DCEN, DCEP, Low-Alloy Steel, 60 lb
Mfr # ED011084
Zoro # G6554213
product price:Â $487.99
/ea
Free Shipping & Returns
Key Features
Material
Low-Alloy Steel
Standards
AWS A5.23
Series
Lincolnweld LA-90
AWS Classification
EA3K
Container Type
Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED011084
Zoro #
G6554213
UPC #
015082023755
Country of Origin
Canada
Dimensions
Wire Diameter
3/32 in
Details
Material
Low-Alloy Steel
Standards
AWS A5.23
Series
Lincolnweld LA-90
AWS Classification
EA3K
Container Type
Coil
Process
Submerged Arc Welding (SAW)
Weight
60 lb
Tensile Strength (Minimum Required)
90 ksi
Welding Current Designation
AC, DCEN, DCEP
Number of Passes
Multiple Passes, Single Pass
For Welding Position
Flat, Horizontal
For Material Type
High Strength Steels
Finish/Coating
Copper-Coated
Wire Type
Solid
Item
Submerged Arc Welding Wire
Spool Type
Coil
Description
Submerged Arc Welding Wire, AWS Classification EA3K, Container Type Coil, Finish/Coating Copper-Coated, For Material Type High Strength Steels, For Welding Position Flat, Horizontal, Material Low-Alloy Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 3/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld LA-90, Standards AWS A5.23, Tensile Strength (Minimum Required) 90 ksi, Weight 60 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.