Submerged Arc Welding Wire, AC, DCEN, DCEP, Low-Alloy Steel, 60 lb

  • Mfr # ED012053

  • Zoro # G6905044


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.23
AWS Classification
EA1
Container Type
Coil
Series
Lincolnweld L-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED012053
Zoro #
G6905044
UPC #
015082025865
Country of Origin
Canada

Dimensions

Wire Diameter
5/32 in

Details

Material
Low-Alloy Steel
Standards
AWS A5.23
AWS Classification
EA1
Container Type
Coil
Series
Lincolnweld L-70
Number of Passes
Multiple Passes, Single Pass
Tensile Strength (Minimum Required)
70 ksi
Weight
60 lb
For Material Type
Low-Alloy Steels
For Welding Position
Flat, Horizontal
Finish/Coating
Copper-Coated
Wire Type
Solid
Welding Current Designation
AC, DCEN, DCEP
Process
Submerged Arc Welding (SAW)
Item
Submerged Arc Welding Wire
Spool Type
Coil

Description

Submerged Arc Welding Wire, AWS Classification EA1, Container Type Coil, Finish/Coating Copper-Coated, For Material Type Low-Alloy Steels, For Welding Position Flat, Horizontal, Material Low-Alloy Steel, Number of Passes Multiple Passes, Single Pass, Overall Diameter 5/32 in, Process Submerged Arc Welding (SAW), Series Lincolnweld L-70, Standards AWS A5.23, Tensile Strength (Minimum Required) 70 ksi, Weight 60 lb, Welding Current Designation AC, DCEN, DCEP, Wire Type Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.