Zoro Homepage

SUCTION HEAD, 6 INCH FLEX ARM

  • Mfr # K639-5

  • Zoro # G3539444


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Includes
1 3/4 in Adapter, 20 in Steel Flexible Hose, Magnetic Stand
For Use With
Lincoln Electric's Miniflex Welding Fume Extractor
Characteristics
6 Inch Flex Arm
Product Type
Suction Cone
Hose Inside Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K639-5
Zoro #
G3539444
UPC #
015082071534
Country of Origin
Norway

Dimensions

Hose Inside Diameter
1 3/4 in
Overall Length
6 in
Nozzle Width
3 in

Details

Item
Suction Head
Includes
1 3/4 in Adapter, 20 in Steel Flexible Hose, Magnetic Stand
For Use With
Lincoln Electric's Miniflex Welding Fume Extractor
Characteristics
6 Inch Flex Arm
Product Type
Suction Cone
Extraction Arm Adjustability
Articulating
Compatible Extractor Manufacturer Part Number
EM7603001700, EM7608001700
Compatible Extractor Series
Miniflex
Nozzle Shape
Flared Cone

Description

Suction Head, Product Type Suction Cone, Nozzle Width 3 in, Compatible Extractor Series Miniflex, Compatible Extractor Manufacturer Part Number EM7603001700, EM7608001700, Hose Inside Diameter 1 3/4 in, Overall Length 6 in, Extraction Arm Adjustability Articulating, Includes 1 3/4 in Adapter, 20 in Steel Flexible Hose, Magnetic Stand, Nozzle Shape Flared Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.