TaperCntctTip, LincolnElectric, Thrd

  • Mfr # KP11T-25
  • Zoro # G602320596
product price: 
$
2.89
/ea
Sold in multiples of 10 for $28.90

Key Features

Series
Magnum 100A
Connection Type
Threaded
Duty Rating
Medium Duty
Contact Tip Number
KP11T-25
For Wire Type
Flux-Cored, Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KP11T-25
Zoro #
G602320596
UPC #
015082766638
Country of Origin
China
Item
Tapered Contact Tip
Series
Magnum 100A
Connection Type
Threaded
Duty Rating
Medium Duty
Contact Tip Number
KP11T-25
For Wire Type
Flux-Cored, Solid
Compatible with Brand
Lincoln
Compatible with Model
K530-3, K530-5, K530-6
Compatible with Series
Magnum 100L
Tip Shape
Tapered
Material
Copper
For Gas Diffuser Number
KP35-50
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Current
100 A
For Nozzle Series
Magnum 100A
Amperage - Maximum
100 A
Compatible MIG Gun Model
Magnum 100L
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible MIG Gun Series
Magnum 100L
Compatible Gas Diffuser Number
KP35-50
Compatible Brand
Lincoln Electric
Compatible Nozzle Series
Magnum 100A
Contact Tip Series
Magnum 100A
Shell Material
Copper
Traction Material
Copper

Dimensions

Maximum Wire Diameter
0.025 in
Connection Thread Size
M6
Overall Length
1 in
Outside Diameter
0.15 in
Inside Diameter
0.031 in
Wire Rope Length
1 in
Length
1 in

Description

Tapered Contact Tip, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Model K530-3, K530-5, K530-6, Compatible with Series Magnum 100L, Tip Shape Tapered, Duty Rating Standard Duty, Maximum Wire Diameter 0.025 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, For Nozzle Series Magnum 100A, For Gas Diffuser Number KP35-50, Contact Tip Number KP11T-25, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews