TaperCntctTip, LincolnElectric, Thrd
- Mfr # KP14AH-364
- Zoro # G610832227
product price:Â
$
2.89
/ea
Sold in multiples of 10 for
$28.90
Key Features
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Amperage - Maximum
400 A
Compatible Brand
Lincoln Electric
Compatible Nozzle Series
Magnum 400A
Duty Rating
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP14AH-364
- Zoro #
- G610832227
- UPC #
- 015082762944
- Country of Origin
- China
Dimensions
- Maximum Wire Diameter
- 0.0468 in
- Connection Thread Size
- 1/4"-28
- Outside Diameter
- 0.28 in
- Inside Diameter
- 0.059 in
- Overall Length
- 1.48 in
- Wire Rope Length
- 1.48 in
- Length
- 1.48 in
Details
- Item
- Tapered Contact Tip
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Amperage - Maximum
- 400 A
- Compatible Brand
- Lincoln Electric
- Compatible Nozzle Series
- Magnum 400A
- Duty Rating
- Heavy Duty
- Material
- Copper
- Contact Tip Series
- Magnum 400A
- Compatible Gas Diffuser Number
- KP54A, KP54A-B25
- For Wire Type
- Flux-Cored, Solid
- Compatible MIG Gun Series
- Magnum 200, Magnum 250L, Magnum 300, Magnum 400
- Connection Type
- Threaded
- Tip Shape
- Standard
- Compatible MIG Gun Model
- Magnum 200, Magnum 250L, Magnum 300, Magnum 400
- Contact Tip Number
- KP14AH-364
- Shell Material
- Copper
Description
Tapered Contact Tip, Tip Shape Standard, Duty Rating Heavy Duty, Maximum Wire Diameter 0.0468 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, Contact Tip Number KP14AH-364, Connection Thread Size 1/4 In.-28, Material Copper, Inside Diameter 0.059 in, Outside Diameter 0.28 in, Overall Length 1.48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.