Shop LINCOLN ELECTRIC

TaperCntctTip, LincolnElectric, Thrd

  • Mfr # KP2744-035T
  • Zoro # G902319641

product price: 
$
3.25
/ea
Sold in multiples of 10 for $32.50

Key Features

Series
Magnum Pro 350A
Duty Rating
Medium Duty
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Wire Diameter
0.035 in
Maximum Current
350 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KP2744-035T
Zoro #
G902319641
UPC #
015082890067
Country of Origin
China
Item
Tapered Contact Tip
Series
Magnum Pro 350A
Duty Rating
Medium Duty
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Current
350 A
For Nozzle Series
Magnum Pro 350A
Compatible with Model
Compatible with Brand
Lincoln
Tip Shape
Tapered
Connection Type
Threaded
For Wire Type
Flux-Cored, Solid
Compatible with Series
Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Material
Copper
Contact Tip Number
KP2744-035T
For Gas Diffuser Number
KP2746-1, KP2746-1-B25
Amperage - Maximum
350 A
Compatible Nozzle Series
Magnum Pro 350A
Compatible MIG Gun Model
K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4528-1, K4528-1-8P, K4529-1, K4530-2, K4871-1, K4872-1, K4873-2, K4874-2
Contact Tip Series
Magnum Pro 350A
Compatible Brand
Lincoln Electric
Compatible MIG Gun Series
Magnum Pro 100L, Magnum Pro 175L, Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Gas Diffuser Number
KP2746-1, KP2746-1-B25
Shell Material
Copper
Traction Material
Copper

Dimensions

Maximum Wire Diameter
0.035 in
Connection Thread Size
1/4-20
Overall Length
1.1 in
Outside Diameter
0.16 in
Inside Diameter
0.044 in
Wire Rope Length
1.1 in
Length
1.1 in

Description

Tapered Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.