TaperCntctTip, LincolnElectric, Thrd

  • Mfr # KP2744-564T
  • Zoro # G702318790
product price: 
$
2.69
/ea
Sold in multiples of 10 for $26.90

Key Features

Series
Magnum Pro 350A
Compatible with Model
K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
Tip Shape
Tapered
Connection Type
Threaded
Material
Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KP2744-564T
Zoro #
G702318790
UPC #
015082890142
Country of Origin
China
Item
Tapered Contact Tip
Series
Magnum Pro 350A
Compatible with Model
K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
Tip Shape
Tapered
Connection Type
Threaded
Material
Copper
Contact Tip Number
KP2744-564T
For Wire Type
Flux-Cored, Solid
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For Gas Diffuser Number
KP2746-1, KP2746-1-B25
For Nozzle Series
Magnum Pro 350A
Compatible with Series
Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 300
Duty Rating
Medium Duty
Compatible with Brand
Lincoln
Maximum Current
350 A
Compatible Gas Diffuser Number
KP2746-1, KP2746-1-B25
Contact Tip Series
Magnum Pro 350A
Amperage - Maximum
350 A
Compatible MIG Gun Model
K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4
Compatible MIG Gun Series
Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Compatible Brand
Lincoln Electric
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Nozzle Series
Magnum Pro 350A
Shell Material
Copper
Traction Material
Copper

Dimensions

Maximum Wire Diameter
0.0781 in
Inside Diameter
0.09 in
Connection Thread Size
1/4-20
Overall Length
1.1 in
Outside Diameter
0.16 in
Wire Rope Length
1.1 in
Length
1.1 in

Description

Tapered Contact Tip, Compatible with Brand Lincoln, Series Magnum Pro 350A, Compatible with Model K2651-1, K2651-2, K2651-3, K2651-4, K2652-1, K2652-2, K2652-3, K2652-4, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, Compatible with Series Magnum Pro 250, Magnum Pro 350, Magnum Pro Curve 300, Tip Shape Tapered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews