Shop LINCOLN ELECTRIC
See all product information
Create Account
Tapered Contact Tip, PK10
- Mfr # KP2745-040T
- Zoro # G424480218
product price:Â
$
48.75
/pk of 10, $4.88/ea
Key Features
Material
Copper
Connection Type
Threaded
Compatible MIG Gun Series
Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
Compatible Gas Diffuser Number
KP2747-1, KP2747-1-B25, KP2747-2, KP2747-2-B25, KP3155-1, KP3155-1-B25, KP4766-1, KP4766-1-B25, KP4766-2, KP4766-2-B25, KP4781-1, KP4781-1-B25, KP5129-2, KP5129-2-B25
Compatible Nozzle Series
Magnum PRO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2745-040T
- Zoro #
- G424480218
- UPC #
- 015082848211
- Country of Origin
- China
Dimensions
- Maximum Wire Diameter
- 0.04 in
Details
- Material
- Copper
- Connection Type
- Threaded
- Item
- Tapered Contact Tip
- Compatible MIG Gun Series
- Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
- Compatible Gas Diffuser Number
- KP2747-1, KP2747-1-B25, KP2747-2, KP2747-2-B25, KP3155-1, KP3155-1-B25, KP4766-1, KP4766-1-B25, KP4766-2, KP4766-2-B25, KP4781-1, KP4781-1-B25, KP5129-2, KP5129-2-B25
- Compatible Nozzle Series
- Magnum PRO
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible Brand
- Lincoln Electric
- For Wire Type
- Flux-Cored, Solid
- Contact Tip Number
- KP2745-040T
- Contact Tip Series
- Magnum Pro 550A
- Amperage - Maximum
- 550 A
- Tip Shape
- Tapered
- Shell Material
- Copper
Description
Tapered Contact Tip, Tip Shape Tapered, Maximum Wire Diameter 0.04 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, Contact Tip Number KP2745-040T, Material Copper, Package Quantity 10
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.