Shop LINCOLN ELECTRIC
See all product information
Create Account
Tapered Contact Tip, PK100
- Mfr # KP2745-116T-B100
- Zoro # G024786673
product price:Â
$
382.99
/pk of 100, $3.83/ea
Free Shipping & Returns
Key Features
Compatible MIG Gun Series
Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
For Wire Type
Flux-Cored, Solid
Connection Type
Threaded
Compatible Nozzle Series
Magnum PRO
Compatible Brand
Lincoln Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2745-116T-B100
- Zoro #
- G024786673
- UPC #
- 015082848280
- Country of Origin
- China
- Compatible MIG Gun Series
- Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
- For Wire Type
- Flux-Cored, Solid
- Connection Type
- Threaded
- Compatible Nozzle Series
- Magnum PRO
- Compatible Brand
- Lincoln Electric
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Amperage - Maximum
- 550 A
- Contact Tip Series
- Magnum Pro 550A
- Item
- Tapered Contact Tip
- Material
- Copper
- Tip Shape
- Tapered
- Contact Tip Number
- KP2745-116T-B100
- Compatible Gas Diffuser Number
- KP2747-1, KP2747-1-B25, KP2747-2, KP2747-2-B25, KP3155-1, KP3155-1-B25, KP4766-1, KP4766-1-B25, KP4766-2, KP4766-2-B25, KP4781-1, KP4781-1-B25, KP5129-2, KP5129-2-B25
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Maximum Wire Diameter
- 0.0625 in
Description
Tapered Contact Tip, Tip Shape Tapered, Maximum Wire Diameter 0.0625 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, Contact Tip Number KP2745-116T-B100, Material Copper, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.