Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Rod, ER70S-2, 1/8", 36 L, 5 lb

  • Mfr # ED034327

  • Zoro # G712321049


product price: $53.29
/ea

Key Features

AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Plastic Tube
Elongation (As Welded)
31%
Tensile Strength (As Welded)
77 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034327
Zoro #
G712321049
UPC #
015082559865
Country of Origin
Netherlands

Dimensions

Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Plastic Tube
Elongation (As Welded)
31%
Tensile Strength (As Welded)
77 ksi
Standards
AWS A5.18
For Material Type
Carbon Steel
Welding Current Designation
DCEN
Series
Lincoln ER70S-2
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
85 to 96 ksi
Process
TIG Welding (GTAW)
Weight
5 lb
Elongation (Minimum Required)
22 %
Finish/Coating
Copper-Coated
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Compatible Shielding Gas
100% Argon

Description

Tig Welding Cut Lengths, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 77 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 85 to 96 ksi, Series Lincoln ER70S-2, Weight 5 lb, For Material Type Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.