Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Rod, ER70S-6, 1/16", 36 L, 50 lb

  • Mfr # ED034340

  • Zoro # G603501529


product price: $404.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-6
Material
Carbon Steel
Container Type
Carton
Standards
AWS A5.18
Weight
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034340
Zoro #
G603501529
UPC #
015082560144
Country of Origin
United States

Dimensions

Overall Diameter
0.0625 in
Overall Length
36 in

Details

Item
TIG Welding Rods
AWS Classification
ER70S-6
Material
Carbon Steel
Container Type
Carton
Standards
AWS A5.18
Weight
50 lb
Tensile Strength (Minimum Required)
70 ksi
Process
TIG Welding (GTAW)
For Material Type
Carbon Steel to Carbon Steel
Series
Lincoln ER70S-6
Compatible Shielding Gas
100% Argon
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Copper-Coated
Welding Current Designation
DCEN
Yield Strength (Minimum Required)
58 ksi

Description

TIG Welding Rods, AWS Classification ER70S-6, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER70S-6, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi, Compatible Shielding Gas 100 Percent Argon, Container Type Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.