TIG Rod, ER70S-6, 1/8", 36 L, 10 lb

  • Mfr # ED034339

  • Zoro # G616524515


product price: $69.99
/ea

Key Features

Weight
10 lb
Finish/Coating
Copper-Coated
Compatible Shielding Gas
100% Argon
AWS Classification
ER70S-6
Welding Current Designation
DCEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034339
Zoro #
G616524515
UPC #
015082560120
Country of Origin
Canada

Dimensions

Overall Diameter
0.125 in
Overall Length
36 in

Details

Weight
10 lb
Finish/Coating
Copper-Coated
Compatible Shielding Gas
100% Argon
AWS Classification
ER70S-6
Welding Current Designation
DCEN
Item
Tig Welding Cut Lengths
Container Type
Plastic Tube
Yield Strength (Minimum Required)
58 ksi
Series
Lincoln ER70S-6
For Material Type
Carbon Steel
Standards
AWS A5.18
Process
TIG Welding (GTAW)
Tensile Strength (Minimum Required)
70 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Material
Carbon Steel

Description

Tig Welding Cut Lengths, AWS Classification ER70S-6, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER70S-6, Weight 10 lb, For Material Type Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi, Compatible Shielding Gas 100 Percent Argon, Container Type Plastic Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.