Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Rod, ER70S-6, 3/32", 36 L, 50 lb

  • Mfr # ED034341

  • Zoro # G703501559


product price: $352.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER70S-6
Material
Carbon Steel
Container Type
Carton
Series
Lincoln ER70S-6
Overall Diameter
0.0938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034341
Zoro #
G703501559
UPC #
015082560168
Country of Origin
Canada

Dimensions

Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
TIG Welding Rods
AWS Classification
ER70S-6
Material
Carbon Steel
Container Type
Carton
Series
Lincoln ER70S-6
Weight
50 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (Minimum Required)
70 ksi
Process
TIG Welding (GTAW)
Standards
AWS A5.18
Finish/Coating
Copper-Coated
Compatible Shielding Gas
100% Argon
For Material Type
Carbon Steel to Carbon Steel
Welding Current Designation
DCEN
Yield Strength (Minimum Required)
58 ksi

Description

TIG Welding Rods, AWS Classification ER70S-6, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER70S-6, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi, Compatible Shielding Gas 100 Percent Argon, Container Type Carton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.