Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIG Rod, ER80S-B2, 1/8", 36 L, 10 lb

  • Mfr # ED034345

  • Zoro # G012321046


product price: $97.93
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER80S-B2
Material
Low-Alloy Steel
Container Type
Plastic Tube
Welding Current Designation
DCEN
Elongation (Minimum Required)
19 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034345
Zoro #
G012321046
UPC #
015082560212
Country of Origin
Germany

Dimensions

Overall Length
36 in
Overall Diameter
0.125 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER80S-B2
Material
Low-Alloy Steel
Container Type
Plastic Tube
Welding Current Designation
DCEN
Elongation (Minimum Required)
19 %
For Material Type
Low-Alloy Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
Lincoln ER80S-B2
Standards
AWS A5.28
Tensile Strength (As Welded)
98 to 113 ksi
Yield Strength (As Welded)
82 ksi
Yield Strength (Minimum Required)
68 ksi
For Material Grade
A182, A217, A234
Weight
10 lb
Process
TIG Welding (GTAW)
Elongation (As Welded)
29%
Tensile Strength (Minimum Required)
80 ksi
Compatible Shielding Gas
100% Argon

Description

Tig Welding Cut Lengths, AWS Classification ER80S-B2, Material Low-Alloy Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 98 to 113 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 82 ksi, Series Lincoln ER80S-B2, Weight 10 lb, For Material Type Low-Alloy Steel, For Material Grade A182, A217, A234, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.