TIG Rod, ERNiCr-3, 1/16", 36 L, 10 lb

  • Mfr # TG606062638

  • Zoro # G412320984


product price:  $454.99
/ea
Sold in multiples of 3 for $1,364.97
Free Shipping & Returns

Key Features

AWS Classification
ERNiCr-3
Material
Nickel
Container Type
Plastic Tube
For Material Type
Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel
Yield Strength (Minimum Required)
52 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG606062638
Zoro #
G412320984
UPC #
736594000477
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Diameter
0.0625 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ERNiCr-3
Material
Nickel
Container Type
Plastic Tube
For Material Type
Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel
Yield Strength (Minimum Required)
52 ksi
Weight
10 lb
For Material Grade
B163, B166, B167, B168
Tensile Strength (Minimum Required)
80 ksi
Tensile Strength (As Welded)
99 ksi
Compatible Shielding Gas
100% Argon
Standards
AWS A5.14, MIL-E-21562E: RN82
Series
Techalloy 606 TIG
Process
TIG Welding (GTAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (As Welded)
65 ksi

Description

Tig Welding Cut Lengths, AWS Classification ERNiCr-3, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 99 ksi, Yield Strength (Minimum Required) 52 ksi, Yield Strength (As Welded) 65 ksi, Series Techalloy 606 TIG, Weight 10 lb, For Material Type Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel, For Material Grade B163, B166, B167, B168

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.