TIG Rod, ERNiCr-3, 3/32", 36 L, 10 lb

  • Mfr # TG606093638

  • Zoro # G312321005


product price: $409.99
/ea
Sold in multiples of 3 for $1,229.97
Free Shipping & Returns

Key Features

AWS Classification
ERNiCr-3
Material
Nickel
Container Type
Plastic Tube
Tensile Strength (As Welded)
99 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG606093638
Zoro #
G312321005
UPC #
736594010018
Country of Origin
France

Dimensions

Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ERNiCr-3
Material
Nickel
Container Type
Plastic Tube
Tensile Strength (As Welded)
99 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
52 ksi
For Material Type
Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel
Compatible Shielding Gas
100% Argon
Process
TIG Welding (GTAW)
Series
Techalloy 606 TIG
Tensile Strength (Minimum Required)
80 ksi
Standards
AWS A5.14, MIL-E-21562E: RN82
Yield Strength (As Welded)
65 ksi
For Material Grade
B163, B166, B167, B168
Weight
10 lb

Description

Tig Welding Cut Lengths, AWS Classification ERNiCr-3, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 99 ksi, Yield Strength (Minimum Required) 52 ksi, Yield Strength (As Welded) 65 ksi, Series Techalloy 606 TIG, Weight 10 lb, For Material Type Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel, For Material Grade B163, B166, B167, B168

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.