TIG Rod, ERNiCrMo-3, 1/16", 36 L, 10 lb
Mfr # TG625062638
Zoro # G112320963
product price:Â $462.99
/ea
Sold in multiples of 3 for $1,388.97
Free Shipping & Returns
Key Features
AWS Classification
ERNiCrMo-3
Material
Nickel
Container Type
Plastic Tube
For Material Grade
N06022, N06200, N06686, N08059
Overall Length
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TG625062638
Zoro #
G112320963
UPC #
736594000293
Country of Origin
France
Dimensions
Overall Length
36 in
Overall Diameter
0.0625 in
Details
Item
Tig Welding Cut Lengths
AWS Classification
ERNiCrMo-3
Material
Nickel
Container Type
Plastic Tube
For Material Grade
N06022, N06200, N06686, N08059
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
116 ksi
Series
Techalloy 625 TIG
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel
Tensile Strength (Minimum Required)
110 ksi
Welding Current Designation
DCEN
Standards
AWS A5.14, MIL-E-21562E (SH): EN625
Compatible Shielding Gas
100% Argon
Description
Tig Welding Cut Lengths, AWS Classification ERNiCrMo-3, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 116 ksi, Series Techalloy 625 TIG, Weight 10 lb, For Material Type Nickel-Chromium-Molybdenum Alloy to Carbon Steel, Nickel-Chromium-Molybdenum Alloy to Stainless Steel, For Material Grade N06022, N06200, N06686, N08059, Welding Current Designation DCEN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.