TIG Rod, ERNiFeCr-1, 1/16", 36 L, 10 lb

  • Mfr # TG825062638

  • Zoro # G012320933


product price:  $360.99
/ea
Sold in multiples of 3 for $1,082.97
Free Shipping & Returns

Key Features

AWS Classification
ERNiFeCr-1
Material
Nickel
Container Type
Plastic Tube
Compatible Shielding Gas
100% Argon
For Material Grade
B423, N08825
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG825062638
Zoro #
G012320933
UPC #
736594010230
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Diameter
0.0625 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ERNiFeCr-1
Material
Nickel
Container Type
Plastic Tube
Compatible Shielding Gas
100% Argon
For Material Grade
B423, N08825
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Standards
AWS A5.14
Tensile Strength (Minimum Required)
80 ksi
Yield Strength (As Welded)
66 ksi
Process
TIG Welding (GTAW)
Tensile Strength (As Welded)
92 ksi
For Material Type
Nickel-Chromium-Molybdenum-Copper Alloy
Series
Techalloy 825 TIG
Weight
10 lb

Description

Tig Welding Cut Lengths, AWS Classification ERNiFeCr-1, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Tensile Strength (As Welded) 92 ksi, Yield Strength (As Welded) 66 ksi, Series Techalloy 825 TIG, Weight 10 lb, For Material Type Nickel-Chromium-Molybdenum-Copper Alloy, For Material Grade B423, N08825, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 80 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.