TIG Rod, ERNiFeCr-1, 1/8", 36 L, 10 lb

  • Mfr # TG825125638

  • Zoro # G212320924


product price:  $328.99
/ea
Sold in multiples of 3 for $986.97
Free Shipping & Returns

Key Features

AWS Classification
ERNiFeCr-1
Material
Nickel
Container Type
Plastic Tube
Overall Length
36 in
Yield Strength (As Welded)
66 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG825125638
Zoro #
G212320924
UPC #
736594000125
Country of Origin
Italy

Dimensions

Overall Length
36 in
Overall Diameter
0.125 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ERNiFeCr-1
Material
Nickel
Container Type
Plastic Tube
Yield Strength (As Welded)
66 ksi
Tensile Strength (Minimum Required)
80 ksi
Standards
AWS A5.14
Series
Techalloy 825 TIG
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
92 ksi
For Material Type
Nickel-Chromium-Molybdenum-Copper Alloy
Weight
10 lb
For Material Grade
B423, N08825
Compatible Shielding Gas
100% Argon
Process
TIG Welding (GTAW)

Description

Tig Welding Cut Lengths, AWS Classification ERNiFeCr-1, Material Nickel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Tensile Strength (As Welded) 92 ksi, Yield Strength (As Welded) 66 ksi, Series Techalloy 825 TIG, Weight 10 lb, For Material Type Nickel-Chromium-Molybdenum-Copper Alloy, For Material Grade B423, N08825, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 80 ksi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.