TIG Rod, SS, ER308/308L, 1/16", 36 L, 10 lb

  • Mfr # ED034439

  • Zoro # G712840700


product price: $186.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER308, ER308L
Material
Stainless Steel
Container Type
Plastic Tube
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
Lincoln ER308/308L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED034439
Zoro #
G712840700
UPC #
015082563503
Country of Origin
Sweden

Dimensions

Overall Length
36 in
Overall Diameter
0.0625 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER308, ER308L
Material
Stainless Steel
Container Type
Plastic Tube
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
Lincoln ER308/308L
Compatible Shielding Gas
100% Argon
For Material Grade
304, 304L, 304LN, 308, 308L, 321, 347
Weight
10 lb
Tensile Strength (Minimum Required)
88 ksi
Welding Current Designation
DCEN
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-308, MIL-308L
Process
TIG Welding (GTAW)
For Material Type
Stainless Steel
Yield Strength (Minimum Required)
59 ksi

Description

Tig Welding Cut Lengths, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Yield Strength (Minimum Required) 59 ksi, Series Lincoln ER308/308L, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 88 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.