TIG Rod, SS, ER308/308L, 1/8", 36L, 1 lb

  • Mfr # ED025416

  • Zoro # G503501551


product price:  $20.99
/ea

Key Features

AWS Classification
ER308, ER308L
Material
Stainless Steel
Container Type
Plastic Tube
For Material Grade
304, 304L, 304LN, 308, 308L, 321, 347
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED025416
Zoro #
G503501551
UPC #
015082254166
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Diameter
0.125 in
Rod Diameter
1/8 in

Details

Item
TIG Welding Rods
AWS Classification
ER308, ER308L
Material
Stainless Steel
Container Type
Plastic Tube
For Material Grade
304, 304L, 304LN, 308, 308L, 321, 347
Weight
1 lb
For Material Type
Stainless Steel to Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-308, MIL-308L
Compatible Shielding Gas
100% Argon
Series
Lincoln ER308/308L
Process
TIG Welding (GTAW)
Tensile Strength (Minimum Required)
88 ksi
Yield Strength (Minimum Required)
59 ksi
Welding Current Designation
DCEN
For Joining
Stainless Steel to Stainless Steel
For Metal Type
Stainless Steel to Stainless Steel

Description

TIG Welding Rods, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) 59 ksi, Series Lincoln ER308/308L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.