TIG Rod, SS, ER308/308L, 3/32", 36 L, 1 lb

  • Mfr # ED025413

  • Zoro # G312321050


product price:  $20.49
/ea

Key Features

AWS Classification
ER308, ER308L
Material
Stainless Steel
Container Type
Plastic Tube
Overall Diameter
0.0938 in
Yield Strength (Minimum Required)
59 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED025413
Zoro #
G312321050
UPC #
015082254135
Country of Origin
United States

Dimensions

Overall Diameter
0.0938 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER308, ER308L
Material
Stainless Steel
Container Type
Plastic Tube
Yield Strength (Minimum Required)
59 ksi
Series
Lincoln ER308/308L
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-308, MIL-308L
Weight
1 lb
Process
TIG Welding (GTAW)
Welding Current Designation
DCEN
Compatible Shielding Gas
100% Argon
For Material Type
Stainless Steel
For Material Grade
304, 304L, 304LN, 308, 308L, 321, 347
Tensile Strength (Minimum Required)
88 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Description

Tig Welding Cut Lengths, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Yield Strength (Minimum Required) 59 ksi, Series Lincoln ER308/308L, Weight 1 lb, For Material Type Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 88 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.