TIG Rod, SS, ER308/308L, 5/32", 36 L, 10 lb

  • Mfr # ED036060

  • Zoro # G512840757


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER308, ER308L
Material
Stainless Steel
Container Type
Plastic Tube
Yield Strength (Minimum Required)
59 ksi
Compatible Shielding Gas
100% Argon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED036060
Zoro #
G512840757
UPC #
015082611211
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Diameter
0.1563 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER308, ER308L
Material
Stainless Steel
Container Type
Plastic Tube
Yield Strength (Minimum Required)
59 ksi
Compatible Shielding Gas
100% Argon
Weight
10 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Standards
AWS A5.9, MIL-E-19933E AMD1: MIL-308, MIL-308L
Welding Current Designation
DCEN
For Material Grade
304, 304L, 304LN, 308, 308L, 321, 347
Process
TIG Welding (GTAW)
Series
Lincoln ER308/308L
For Material Type
Stainless Steel
Tensile Strength (Minimum Required)
88 ksi

Description

Tig Welding Cut Lengths, AWS Classification ER308, ER308L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.1563 in, Overall Length 36 in, Yield Strength (Minimum Required) 59 ksi, Series Lincoln ER308/308L, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 304, 304L, 304LN, 308, 308L, 321, 347, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 88 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.