TIG Rod, SS, ER308Si/LSi, 1/16", 36 L, 10 lb

  • Mfr # ED037061

  • Zoro # G512321003


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER308Si, ER308LSi
Material
Stainless Steel
Container Type
Plastic Tube
Tensile Strength (Minimum Required)
85 ksi
For Material Type
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037061
Zoro #
G512321003
UPC #
015082856636
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Diameter
0.0625 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER308Si, ER308LSi
Material
Stainless Steel
Container Type
Plastic Tube
Tensile Strength (Minimum Required)
85 ksi
For Material Type
Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
Lincoln ER308Si/308LSi
Welding Current Designation
DCEN
Weight
10 lb
Standards
AWS A5.9
Process
TIG Welding (GTAW)
Yield Strength (Minimum Required)
55 ksi
For Material Grade
304L, 304LN, 308L
Compatible Shielding Gas
100% Argon

Description

Tig Welding Cut Lengths, AWS Classification ER308Si, ER308LSi, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Yield Strength (Minimum Required) 55 ksi, Series Lincoln ER308Si/308LSi, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 304L, 304LN, 308L, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 85 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.