TIG Rod, SS, ER309/309L, 1/16", 36 L, 1 lb

  • Mfr # ED025419

  • Zoro # G403501484


product price:  $28.25
/ea

Key Features

AWS Classification
ER309, ER309L
Material
Stainless Steel
Container Type
Plastic Tube
Process
TIG Welding (GTAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED025419
Zoro #
G403501484
UPC #
015082254197
Country of Origin
Multiple

Dimensions

Overall Diameter
0.0625 in
Overall Length
36 in
Rod Diameter
1/16 in

Details

Item
TIG Welding Rods
AWS Classification
ER309, ER309L
Material
Stainless Steel
Container Type
Plastic Tube
Process
TIG Welding (GTAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Stainless Steel to Stainless Steel
Standards
AWS A5.9
For Material Grade
309S
Compatible Shielding Gas
100% Argon
Weight
1 lb
Series
Lincoln ER309/309L
Tensile Strength (Minimum Required)
85 ksi
Yield Strength (Minimum Required)
58 ksi
Welding Current Designation
DCEN
For Joining
Stainless Steel to Stainless Steel
For Metal Type
Stainless Steel to Stainless Steel

Description

TIG Welding Rods, AWS Classification ER309, ER309L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0625 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER309/309L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 309S, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 85 ksi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.