TIG Rod, SS, ER309/309L, 1/16", 36 L, 10 lb

  • Mfr # ED034442

  • Zoro # G012486219


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER309, ER309L
Material
Stainless Steel
Container Type
Plastic Tube
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED034442
Zoro #
G012486219
UPC #
015082563510
Country of Origin
Multiple

Dimensions

Overall Diameter
0.125 in
Overall Length
36 in

Details

Item
Tig Welding Cut Lengths
AWS Classification
ER309, ER309L
Material
Stainless Steel
Container Type
Plastic Tube
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEN
Weight
10 lb
Compatible Shielding Gas
100% Argon
For Material Grade
309S
For Material Type
Stainless Steel
Standards
AWS A5.9
Tensile Strength (Minimum Required)
85 ksi
Process
TIG Welding (GTAW)
Yield Strength (Minimum Required)
58 ksi
Series
Lincoln 308L-16

Description

Tig Welding Cut Lengths, AWS Classification ER309, ER309L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln 308L-16, Weight 10 lb, For Material Type Stainless Steel, For Material Grade 309S, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 85 ksi, Compatible Shielding Gas 100 Percent Argon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.