TIG Rod, SS, ER309/309L, 1/8", 36 L, 1 lb
Mfr # ED025425
Zoro # G003501556
product price:Â $25.99
/eaKey Features
AWS Classification
ER309, ER309L
Material
Stainless Steel
Container Type
Plastic Tube
Process
TIG Welding (GTAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED025425
Zoro #
G003501556
UPC #
015082254258
Country of Origin
Multiple
Dimensions
Overall Diameter
0.125 in
Overall Length
36 in
Rod Diameter
1/8 in
Details
Item
TIG Welding Rods
AWS Classification
ER309, ER309L
Material
Stainless Steel
Container Type
Plastic Tube
Process
TIG Welding (GTAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Weight
1 lb
For Material Grade
309S
For Material Type
Stainless Steel to Stainless Steel
Compatible Shielding Gas
100% Argon
Series
Lincoln ER309/309L
Standards
AWS A5.9
Welding Current Designation
DCEN
Tensile Strength (Minimum Required)
85 ksi
Yield Strength (Minimum Required)
58 ksi
For Joining
Stainless Steel to Stainless Steel
For Metal Type
Stainless Steel to Stainless Steel
Description
TIG Welding Rods, AWS Classification ER309, ER309L, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.125 in, Overall Length 36 in, Yield Strength (Minimum Required) 58 ksi, Series Lincoln ER309/309L, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 309S, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 85 ksi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.